Motion
RME70-XL
Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00565309
MFR #RME70-XL
Price$626.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 70 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00565309
MFR #RME70-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$626.34/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.9688 in
  • Bore Diameter  
    70 mm
  • Overall Length Diameter  
    215 mm
  • Weight
    14.92 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    13950 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    GE70KRRB
  • Seal Type
    Double Lip Contact
  • Series
    RME
  • Standards Met
    ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802805635

Overview

Mfr description
RME70-XL HOUSINGFLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought