Motion
SFC-215

SEALMASTER
SFC-215

Four-Bolt Flange Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #00565314
MFR #SFC-215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-215

Four-Bolt Flange Ball Bearing Unit - 75 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Seal Seal
MI ITEM #00565314
MFR #SFC-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFC-215 PILOTED FLG
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Flange Thickness
    9/16 in;14.30 mm
  • Bolt Circle Diameter
  • Bearing Number
    5215
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Overall Length Diameter
  • Housing Width
    2.3125 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2-5/16 in, 58.70 mm
  • Inner Ring Width
    3.0625 in
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    3-1/16 in, 77.80 mm
  • Operating Temperature Range
    250 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Uncoated
  • Pilot Diameter
    6.3750 in
  • Bolt Size
    0.6250 in
  • Series
    SFC
  • Dynamic Load Capacity
    14839 lbf
  • Replacement Bearing
    5215
  • Flange Mounting Type
    4-Bolt Flange
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    710016
  • CAD Drawing
  • Manufacturer Upc Number
    662461052440
  • UPC_NO
    662461052440
  • Weight
    18.7 lbs
  • Number Of Mounting Holes
    4
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text