Motion
SFC-211C

SEALMASTER
SFC-211C

Piloted Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00565321
MFR #SFC-211C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-211C

Piloted Flange-Mount Ball Bearing Unit - 55 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00565321
MFR #SFC-211C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFC-211C PILOTED FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Housing Width
    1.6250 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    2.1875 in
  • Operating Temperature Range
    250 °F
  • Finish Coating
    Stainless Steel
  • Pilot Diameter
    4.5000 in
  • Bolt Size
    0.4375 in
  • Series
    SFC
  • Replacement Bearing
    5211C
  • Manufacturer Catalog Number
    710356
  • CAD Drawing
  • UPC_NO
    662461054871
  • Weight
    7.5 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text