Motion
SFC-212C

SEALMASTER
SFC-212C

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00565322
MFR #SFC-212C
Price$3,820.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-212C

Four-Bolt Flange Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00565322
MFR #SFC-212C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,820.68/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.0000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    60 mm
  • Flange Thickness
    1/2 in;12.70 mm
  • Housing Width
    1.8125 in
  • Inner Ring Width
    2.5625 in
  • Length Through Bore
    2-9/16 in, 65.10 mm
  • Overall Length Diameter  
    7.1250 in
  • Overall Width
    1-13/16 in, 46 mm
  • Pilot Diameter
    5.0000 in
  • Weight
    10.5 lbs

Details

  • Bearing Number
    5212
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Stainless Steel
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    710357
  • Manufacturer Upc Number
    662461054888
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    5212C
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    SFC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461054888

Overview

Mfr description
SFC-212C PILOTED FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought