Motion
RFC1 1/8
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
Mi Item #00565338
MFR #RFC1 1/8
Price$401.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
Mi Item #00565338
MFR #RFC1 1/8

Mfr description
RFC 1-1/8 PILOTED FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$401.72/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.1880 in, 30.20 mm
  • Bolt Circle Diameter  
    4.1250 in
  • Bore Diameter  
    1-1/8 in
  • Flange Thickness
    0.3750 in;9.50 mm
  • Overall Height  
    5.0000 in, 127 mm
  • Overall Length
    5.0000 in, 127 mm
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    1.2030 in, 30.60 mm
  • Weight
    3.95 lbs

Details

  • Bearing Number
    GC1102KRRB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    RFC1 1/8, Fafnir Piloted Round Flanged Mounted Bearings - Concentric Locking Collar
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4900 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Piloted Round Flanged
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796109070
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4900 lbf
  • Radial Static Load Capacity
    2500 lbf
  • Seal Type
    Shroud Seal
  • Series
    RFC
  • Static Load Capacity
    2500 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796109070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)