Specifications
Dimensions
- Bolt Circle Diameter4.3750 in
- Bolt Size7/16 in
- Bore Diameter1-1/4 in
- Bore Length2-1/64 in
- Housing Width1-1/16 in
- Length Through Bore2.0200 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter5.2500 in
- Overall Height2.1300 in
- Overall Length5.2500 in
- Overall Width5.2500 in
- Pilot Diameter3 5/8 in
- Weight4.9 lbs
Details
- Bearing NumberYG220NL
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt FC3Y220N Flange Blocks Ball Bearings - FC3Y220N
- Duty TypeStandard Duty
- Dynamic Load Capacity5810 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type4-Bolt Piloted Flange
- Grease TypeExxon Ronex MP Std
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceEccentric Collar
- LubricantLithium Complex NLGI 2 Grease
- Manufacturer Upc Number662327028916
- Max Operating Temperature225 °F
- Max Rpm6850 rpm
- Maximum Speed6850 rpm
- Mounting Type4-Bolt Piloted Flange
- Number Of Mounting Holes4
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5810 lbs
- Radial Static Load Capacity3440 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- Self AligningYes
- Series200
- Static Load Capacity3440 lbf
- Type Of BearingBall
- UPC_NO662327028916
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)