Motion
RFC1 1/2
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00565356
MFR #RFC1 1/2
Price$476.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00565356
MFR #RFC1 1/2

Mfr description
RFC 1-1/2 PILOTED FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$476.15/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Circle Diameter  
    4.3750 in
  • Bore Diameter  
    1-1/2 in
  • Flange Outside Diameter
    5.2500 in; 133.40 mm
  • Length Through Bore
    1-59/64 in
  • Overall Length Diameter  
    5.2500 in
  • Weight
    4.72 lbs

Details

  • Bearing Number
    GC1108KRRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    087796059665
  • Max Rpm
    3500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4600 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Replacement Bearing
    GC1108KRRB
  • Seal Type
    Contact Seal
  • Series
    RFC
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796059665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)