Motion
RFC1 3/4
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00565366
MFR #RFC1 3/4
Price$727.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00565366
MFR #RFC1 3/4

Mfr description
RFC 1-3/4 PILOTED FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$727.43/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    5.1250 in
  • Bore Diameter  
    1-3/4 in
  • Flange Thickness
    0.4530 in;11.50 mm
  • Length Through Bore
    1-27/32 in
  • Overall Height  
    6-1/8 in, 155.60 mm
  • Overall Length
    6-1/8 in, 155.60 mm
  • Overall Length Diameter  
    6.1250 in
  • Overall Width
    1.3440 in, 34.10 mm
  • Weight
    6.21 lbs

Details

  • Bearing Number
    GC1112KRRB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    RFC1 3/4, Fafnir Piloted Round Flanged Mounted Bearings - Concentric Locking Collar
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    8160 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Piloted Round Flanged
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796060296
  • Max Rpm
    3230 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    8160 lbf
  • Radial Static Load Capacity
    8130 lbf
  • Replacement Bearing
    GC1112KRRB
  • Seal Type
    Contact Seal
  • Series
    RFC
  • Standards Met
    FDA Compliant, USDA Compliant
  • Static Load Capacity
    8130 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)