Motion
RFC2
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00565375
MFR #RFC2
Price$570.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00565375
MFR #RFC2

Mfr description
RFC 2 PILOTED FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$570.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.3750 in, 34.90 mm
  • Bolt Circle Diameter  
    6.0000 in
  • Bore Diameter  
    2 in
  • Flange Thickness
    0.5000 in;12.70 mm
  • Length Through Bore
    2-13/32 in
  • Overall Height  
    7-1/8 in, 181 mm
  • Overall Length
    7-1/8 in, 181 mm
  • Overall Length Diameter  
    7.1250 in
  • Overall Width
    1.7500 in, 44.40 mm
  • Weight
    9 lbs

Details

  • Bearing Number
    GC1200KRRB
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    RFC2, Fafnir Piloted Round Flanged Mounted Bearings - Concentric Locking Collar
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    10800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Piloted Round Flanged
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    087796060999
  • Max Rpm
    2710 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Replacement Bearing
    GC1200KRRB
  • Seal Type
    Contact Seal
  • Series
    RFC
  • Standards Met
    FDA Compliant, USDA Compliant
  • Static Load Capacity
    6400 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    087796060999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)