Specifications
Dimensions
- Bolt Circle Diameter3.6250 in
- Bolt Size3/8 in
- Bore Diameter7/8 in
- Bore Length1-23/64 in
- Housing Width5/8 in
- Pilot Diameter3 in
- Weight2.44 lbs
Details
- Bearing NumberUG214HL
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662327028466
- Max Operating Temperature225 °F
- Max Rpm9600 rpm
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity3150 lbs
- Radial Static Load Capacity1760 lbs
- Retainer MaterialNYLON
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- SeriesFC3U
- Type Of BearingBall
- UPC_NO662327028466