Specifications
Dimensions
- Bolt Circle Diameter5.3750 in
- Bolt Size1/2 in
- Bore Diameter1-15/16 in
- Bore Length2-3/32 in
- Housing Width1-13/64 in
- Length Through Bore1-41/64 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter6.3800 in
- Overall Height2.2700 in
- Overall Length6.3800 in
- Overall Length Diameter6.3750 in
- Overall Width6.3800 in
- Pilot Diameter4 1/2 in
- Weight6.92 lbs
Details
- Bearing NumberUG231HL
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt FC3U231H Flange Blocks Ball Bearings - FC3U231H
- Duty TypeStandard Duty
- Dynamic Load Capacity7920 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type4-Bolt Piloted Flange
- Grease TypeExxon Ronex MP Std
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- Lubrication TypeRelubricatable
- Manufacturer Upc Number662327423230
- Max Operating Temperature225 °F
- Max Rpm4800 rpm
- Maximum Speed4800 rpm
- Mounting Type4-Bolt Piloted Flange
- Number Of Mounting Holes4
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7920 lbs
- Radial Static Load Capacity5220 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- Self AligningYes
- Series200
- Standards MetANSI/ABMA STD 9-1990
- Static Load Capacity5220 lbf
- Type Of BearingBall
- UPC_NO662327423230