Specifications
Dimensions
- Bolt Circle Diameter5.3750 in
- Bolt Size1/2 in
- Bore Diameter2 in
- Bore Length2-1/4 in
- Housing Width1-1/32 in
- Length Through Bore1-21/32 in
- Overall Length Diameter6.3750 in
- Pilot Diameter4 1/2 in
- Weight7.45 lbs
Details
- Bearing NumberUG232HL
- Bore TypeStraight
- Country of OriginMexico
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Max Operating Temperature225 °F
- Max Rpm4360 rpm
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9800 lbs
- Radial Static Load Capacity6570 lbs
- Retainer MaterialNYLON
- Seal TypeE3 Triple Lip Seal, H Labyrinth Seal, N Lip Seal
- Series200
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingBall
- UPC_NO662327029692