Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Circle Diameter5.1250 in
- Bolt Size0.4375 in
- Bore Diameter1-3/4 in
- Housing Width1.2344 in
- Inner Ring Width2.0313 in
- Overall Length Diameter6.1250 in
- Pilot Diameter4.2500 in
- Weight5.3 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingStainless Steel
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number767859
- Mounting Type4-Bolt Flange
- Operating Temperature Range250 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement BearingVS-328
- Seal TypeSingle Lip Contact Seal with Flinger
- SeriesVFCS
- Type Of BearingBall
- UPC_NO662289520428
Overview
Mfr description
VFCS-328 PILOTED FLG
- With Seal Flinger
- GoldPlex-HP Grease