Specifications
Dimensions
- Bolt Circle Diameter8.6220 in
- Bolt Size0.9060 in
- Bore Diameter3-7/16 in
- Housing Width1.4200 in
- Length Through Bore2.2440 in
- Misalignment Angle1-1/2 °
- Overall Height2.9500 in
- Overall Length Diameter10.2400 in
- Overall Width2.9500 in
- Pilot Diameter7.3740 in
- Weight23 lbs
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bearing StyleFlange Cartridge
- Bore TypeStraight
- Cage MaterialNylon
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Housing MaterialCast Iron
- Insert Bearing TypeSetscrew Lock - Narrow Inner Race
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Lubricant#2 Lithium
- LubricationGrease
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Upc Number662798257549
- Max Rpm3500 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Seal TypeContact Seal
- SeriesFC350
- Type Of BearingBall
- UPC_NO662798257549