Motion
MFCD-16

SEALMASTER
MFCD-16

Four-Bolt Piloted Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
MI ITEM #00565601
MFR #MFCD-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MFCD-16

Four-Bolt Piloted Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
MI ITEM #00565601
MFR #MFCD-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.6250 in
  • Bolt Size
    0.3125 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.1719 in
  • Inner Ring Width
    1.7500 in
  • Overall Length Diameter  
    4.3750 in
  • Pilot Diameter
    3.0000 in
  • Weight
    3.9 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    702327
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    3-1D
  • Seal Type
    Felt Seal
  • Series
    MFCD
  • Type Of Bearing
    Ball
  • UPC_NO
    662461016947

Overview

Mfr description
MFCD-16 PILOTED FLG
  • With Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought