Motion
MBP-3-1/2

BOSTON GEAR
MBP-3-1/2

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #00565602
MFR #MBP-3-1/2
Price$3,366.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
MBP-3-1/2

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal with Flinger Seal
MI ITEM #00565602
MFR #MBP-3-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,366.58/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0938 in
  • Bore Diameter  
    3-1/2 in
  • Overall Length Diameter  
    8.3750 in
  • Weight
    19.75 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    225 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    NBG35-3-1/2
  • Seal Type
    Contact Seal with Flinger
  • Series
    MBP
  • Type Of Bearing
    Ball
  • UPC_NO
    781711646212

Overview

Mfr description
MBP 3-1/2 PILOTED FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text