Motion
MFCD-19

SEALMASTER
MFCD-19

Four-Bolt Piloted Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #00565609
MFR #MFCD-19
Price$1,891.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MFCD-19

Four-Bolt Piloted Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #00565609
MFR #MFCD-19

Mfr description
MFCD-19 PILOTED FLG
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,891.49/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1250 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-3/16 in
  • Flange Thickness
    3/8 in;9.50 mm
  • Housing Width
    1.2813 in
  • Inner Ring Width
    2.0000 in
  • Length Through Bore
    2.0000 in, 50.80 mm
  • Overall Length
    5.0000 in, 127 mm
  • Overall Length Diameter  
    5.0000 in
  • Overall Width
    2.0000 in, 50.80 mm
  • Pilot Diameter
    3.3750 in
  • Weight
    3.9 lbs

Details

  • Bearing Number
    46094
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    702328
  • Manufacturer Upc Number
    662461016954
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    3-13D
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    MFCD
  • Type Of Bearing
    Ball
  • UPC_NO
    662461016954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)