Specifications
Dimensions
- Bolt Circle Diameter4.3750 in
- Bolt Size0.3750 in
- Bore Diameter1-7/16 in
- Housing Width1.3906 in
- Inner Ring Width2.3125 in
- Overall Length Diameter5.2500 in
- Pilot Diameter3.6250 in
- Weight4.7 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number702330
- Mounting Type4-Bolt Flange
- Operating Temperature Range250 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing3-17D
- Seal TypeFelt Seal
- SeriesMFCD
- Type Of BearingBall
- UPC_NO662461016961
Overview
Mfr description
MFCD-23 PILOTED FLG
- With Seal Flinger
- GoldPlex-HP Grease