Specifications
Dimensions
- Bolt Center To Center Length6.0000 in
- Bolt Circle Diameter6.0000 in
- Bolt Size0.5000 in
- Bore Diameter2-3/16 in
- Housing Width7.1250 in
- Inner Ring Width3.1250 in
- Length Through Bore3.1250 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter7.1250 in
- Overall Height1.6880 in
- Overall Length7.1250 in
- Overall Length Diameter7.1250 in
- Overall Width7.1250 in
- Pilot Diameter5.0000 in
- Weight10.3 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number46104
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Double Setscrew Lock - MFCD-35
- Duty TypeMedium Duty
- Dynamic Load Capacity11789 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting TypeFlange Cartridge
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMFCD-35
- Manufacturer Product Page
- Manufacturer Upc Number662461017029
- Max Operating Temperature220 °F
- Max Rpm4100 rpm
- Maximum Speed4100 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity11789 lbf
- Radial Static Load Capacity8150 lbf
- RelubricatableYes
- Replacement Bearing3-23D
- Retainer TypeLand Riding Retainer
- Seal TypeFelt Labyrinth Seal
- Self AligningYes
- SeriesMFCD
- Static Load Capacity8150 lbf
- Type Of BearingBall
- UPC_NO662461017029
Overview
Mfr description
MFCD-35 PILOTED FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation