Overview
Mfr description
MFC-28C PILOTED FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeMedium Duty
- Bolt Center To Center Length
- Overall Length6.1300 in
- Bolt Circle Diameter
- Bearing Number3-112C
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeContact Seal
- Overall Length Diameter
- Overall Height
- Housing Width1.3906 in
- Lubrication TypeLithium Complex NLGI 2 Grease
- Bore TypeStraight
- Overall Width6.1300 in
- Inner Ring Width2.0310 in
- Bearing Material52100 Bearing Steel, Black Oxided
- Harmonization Code8483.20.4040
- CoatingPowder Coated
- Length Through Bore2.0290 in
- Operating Temperature Range-20° to 220 °F
- Max Operating Temperature220 °F
- Finish CoatingGray
- DescriptionSealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - MFC-28C
- Pilot Diameter4.2500 in
- Bolt Size0.4375 in
- Max Rpm3550 rpm
- SeriesMFC
- Dynamic Load Capacity7889 lbf
- Replacement Bearing3-112C
- Misalignment AngleStatic Only - ±2.0 °
- ColorGray
- LubricationLithium Complex NLGI 2 Grease
- Flange Mounting TypeFlange Cartridge
- Housing ConstructionOne Piece
- Housing TypePiloted Flange Cartridge
- LubricantLithium Complex NLGI 2 Grease
- Maximum Speed3550 rpm
- Retainer TypeLand Riding Retainer
- Self AligningYes
- Manufacturer Catalog NumberMFC-28C
- Manufacturer Product Page
- Manufacturer Catalog
- CAD Drawing
- Manufacturer Upc Number662461026304
- UPC_NO662461026304
- Weight6.45 lbs
- Static Load Capacity5216 lbf
- RelubricatableYes
- Outside Diameter6.1300 in
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data