Specifications
Dimensions
- Bolt Center To Center Length6.5000 in
- Bolt Circle Diameter6.5000 in
- Bolt Size0.5000 in
- Bore Diameter2-7/16 in
- Housing Width2.1563 in
- Inner Ring Width2.8750 in
- Length Through Bore2.7480 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter7.6300 in
- Overall Height2.8400 in
- Overall Length7.6300 in
- Overall Length Diameter7.6250 in
- Overall Width7.6300 in
- Pilot Diameter5.5000 in
- Weight12.9 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number3-27C
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - MFC-39C
- Duty TypeMedium Duty
- Dynamic Load Capacity13971 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting TypeFlange Cartridge
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMFC-39C
- Manufacturer Product Page
- Manufacturer Upc Number662461026359
- Max Operating Temperature220 °F
- Max Rpm2250 rpm
- Maximum Speed2225 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement Bearing3-27C
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- SeriesMFC
- Static Load Capacity10063 lbf
- Type Of BearingBall
- UPC_NO662461026359
Overview
Mfr description
MFC-39C PILOTED FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation