Motion
702270
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00565647
MFR #702270
Price$2,083.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Base Mount, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00565647
MFR #702270

Mfr description
MFPD-31 PIL BLK
  • With Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,083.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    4.0000 in
  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    6.3750 to 7.6250 in
  • Bolt Size
    .6250 in
  • Bore Diameter
    1.9375 in
  • Overall Height
    5.3750 in
  • Overall Length
    9.7500 in
  • Overall Width
    4.0000 in
  • Weight
    13.7 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    702270
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-115D
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    MFPD
  • UPC_NO
    662461016473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)