Specifications
Dimensions
- Bolt Center To Center Length7.5000 in
- Bolt Circle Diameter7.5000 in
- Bolt Size0.6250 in
- Bore Diameter2 15/16 in
- Housing Width2.4063 in
- Inner Ring Width3.2500 in
- Length Through Bore3.2480 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter8.7500 in
- Overall Height3.2500 in
- Overall Length8.7500 in
- Overall Length Diameter8.7500 in
- Overall Width8.7500 in
- Pilot Diameter6.3750 in
- Weight20 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bearing Number3-215C
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- CoatingPowder Coated
- ColorGray
- DescriptionSealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - MFC-47C
- Duty TypeMedium Duty
- Dynamic Load Capacity17412 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Flange Mounting TypeFlange Cartridge
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMFC-47C
- Manufacturer Product Page
- Manufacturer Upc Number662461026380
- Max Operating Temperature220 °F
- Max Rpm1950 rpm
- Maximum Speed1950 rpm
- Mounting Type4-Bolt Piloted Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableYes
- Replacement Bearing3-215C
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- SeriesMFC
- Static Load Capacity13174 lbf
- Type Of BearingBall
- UPC_NO662461026380