Motion
MFC-64C

SEALMASTER
MFC-64C

Four-Bolt Flange Ball Bearing Unit - 4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00565660
MFR #MFC-64C
Price$5,979.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MFC-64C

Four-Bolt Flange Ball Bearing Unit - 4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #00565660
MFR #MFC-64C

Mfr description
MFC-64C PILOTED FLG
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,979.76/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4 in
  • Housing Width
    3.2188 in
  • Inner Ring Width
    4.6250 in
  • Length Through Bore
    4-5/8 in, 117.50 mm
  • Overall Length Diameter  
    10.8750 in
  • Overall Width
    3-7/32 in, 81.80 mm
  • Pilot Diameter
    8.1250 in
  • Weight
    44 lbs

Details

  • Bearing Number
    46085
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    29905 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    704157
  • Manufacturer Upc Number
    662461026441
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    3-4C
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    MFC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461026441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)