Specifications
Dimensions
- Base To Bore Centerline2.3125 in
- Base Width2.6250 in
- Bolt Center To Center Length5.5000 to 6.7500 in
- Bolt Size0.6250 in
- Bore Diameter1-1/2 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Overall Height4.5625 in
- Overall Length8.7500 in
- Overall Width2.3750 in
- Weight9.2 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Finish CoatingGray Paint
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberMPD-24
- Manufacturer Product Page
- Manufacturer Upc Number662461016718
- Max Operating Temperature220 °F
- Max Rpm5300 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity7901 lbf
- Radial Static Load Capacity5139 lbf
- Replacement Bearing3-18D
- Seal TypeFelt Labyrinth Seal
- SeriesMedium
- Type Of BearingBall Bearing
- UPC_NO662461016718
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)