Overview
Mfr description
ST-14C TAKEUP BRG
- Without Seal Flinger
- GoldPlex-HP Grease
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Duty TypeStandard Duty
- Seal TypeContact Seal
- Finish Coatinguncoated
- Operating Temperature Range250°
- Overall Length3.8125 in
- Overall Height3.5000 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width1.5000 in
- SeriesST
- Replacement Bearing2-014C
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberST-14C
- CAD Drawing
- Manufacturer Upc Number662461023945
- Weight2.1 lbs
- Radial Dynamic Load Capacity9752 lbf
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data