Specifications
Dimensions
- Bore Diameter1-1/4 in
- Housing Width1.7500 in
- Overall Height4.0000 in
- Overall Length5.0625 in
- Overall Width1.6875 in
- Slot Spacing4.0000 in
- Weight4 lbs
Details
- CAD Drawing
- Compatible Frame NumberSTH 24 to 28-12 DZU
- Duty TypeStandard
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-20C
- Manufacturer Product Page
- Manufacturer Upc Number662461024010
- Max Rpm4650 rpm
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity5782 lbf
- Replacement Bearing2-18
- Seal TypeContact Seal
- SeriesST
- Type Of BearingBall Bearing
- Unit TypeSide Mount
- UPC_NO662461024010
Overview
Mfr description
ST-20C TAKEUP BRG
- Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews Single lip contact seal Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation