Motion
FCU319

LINK-BELT
FCU319

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00565796
MFR #FCU319
Price$1,256.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU319

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00565796
MFR #FCU319

Mfr description
FCU319 FLANG BLK FC-U319
  • 1 3/16" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,256.11/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-3/16 in
  • Bore Length
    1-59/64 in
  • Housing Width
    7/16 in
  • Length Through Bore
    61/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    6.0000 in
  • Overall Height  
    1.9200 in
  • Overall Length
    6.0000 in
  • Overall Length Diameter  
    6.0000 in
  • Overall Width
    6.0000 in
  • Pilot Diameter
    4 1/8 in
  • Weight
    5.5 lbs

Details

  • Bearing Number
    UG319L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FCU319 Flange Blocks Ball Bearings - FCU319
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    6320 lbf
  • Expansion Capability
    3/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327883089
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8300 rpm
  • Maximum Speed
    8300 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6320 lbs
  • Radial Static Load Capacity
    3530 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Self Aligning
    Yes
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    3530 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327883089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)