Motion
ST-21C
Ball Bearing Take-Up Unit - Side Mount, 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00565797
MFR #ST-21C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-5/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00565797
MFR #ST-21C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST-21C TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    Contact Seal
  • Finish Coating
    uncoated
  • Operating Temperature Range
    250°
  • Overall Length
    5.0625 in
  • Overall Height
    4.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.7500 in
  • Series
    ST
  • Replacement Bearing
    2-15C
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    ST-21C
  • CAD Drawing
  • Manufacturer Upc Number
    662461024027
  • Weight
    4 lbs
  • Radial Dynamic Load Capacity
    7901 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text