Motion
FCU322 1 3/8 FLG CART BALL BRG

LINK-BELT
FCU322 1 3/8 FLG CART BALL BRG

1 3/8" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
MI ITEM #00565802
MFR #FCU322 1 3/8 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU322 1 3/8 FLG CART BALL BRG

1 3/8" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
MI ITEM #00565802
MFR #FCU322 1 3/8 FLG CART BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCU322 FLANG BLK FC-U322

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    6.3800 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing Type
    Piloted Flange Cartridge
  • End Type
    U3236C
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Radial Dynamic Load Capacity
    7490 lbs
  • Housing Construction
    One Piece
  • Radial Static Load Capacity
    4290 lbs
  • Max Rpm
    7550 rpm
  • Seal Type
    Clearance Seal
  • Insert
    UG322L
  • Manufacturer Upc Number
    662327734640
  • Weight
    8.00 lbs
  • Overall Height
    2.1000 in
  • Overall Length
    6.3800 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text