Specifications
Dimensions
- Bolt Circle Diameter6.5000 in
- Bolt Size1/2 in
- Bore Diameter1-11/16 in
- Bore Length2-19/32 in
- Housing Width1/2 in
- Length Through Bore1-19/64 in
- Misalignment AngleStatic Only - ±2.0 °
- Outside Diameter7.6250 in
- Overall Height2.5900 in
- Overall Length7.6250 in
- Overall Length Diameter7.6250 in
- Overall Width7.6250 in
- Pilot Diameter5 1/2 in
- Weight11.25 lbs
Details
- Bearing NumberUG327L
- Bearing TypeBall
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- Country of OriginMexico
- DescriptionLink-Belt FCU327 Flange Blocks Ball Bearings - FCU327
- Duty TypeHeavy Duty
- Dynamic Load Capacity11870 lbf
- Expansion Capability3/16 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type4-Bolt Round
- Grease TypeExxon Ronex MP Std
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypePiloted Flange Cartridge
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- Lubrication TypeRelubricatable
- Manufacturer Upc Number662327734909
- Max Operating Temperature225 °F
- Max Rpm6200 rpm
- Maximum Speed6200 rpm
- Mounting Type4-Bolt Piloted Flange
- Number Of Mounting Holes4
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity11870 lbs
- Radial Static Load Capacity7110 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeH Labyrinth Seal, N Double Lip Seal
- Self AligningYes
- Series300
- Standards MetANSI/ABMA STD 9-1990
- Static Load Capacity7110 lbf
- Type Of BearingBall
- UPC_NO662327734909
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)