Motion
FCU328 1 3/4 FLG CART BALL BRG

LINK-BELT
FCU328 1 3/4 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00565812
MFR #FCU328 1 3/4 FLG CART BALL BRG
Price$1,084.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU328 1 3/4 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00565812
MFR #FCU328 1 3/4 FLG CART BALL BRG

Mfr description
FCU328 FLANG BLK FC-U328
  • 1 3/4" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Fixed Piloted Flange Block, Setscrew Locking, Clearance Seal
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,084.24/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-3/4 in
  • Bore Length
    2-19/32 in
  • Housing Width
    1/2 in
  • Length Through Bore
    1-19/64 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    7.6250 in
  • Overall Height  
    2.5900 in
  • Overall Length
    7.6250 in
  • Overall Length Diameter  
    7.6250 in
  • Overall Width
    7.6250 in
  • Pilot Diameter
    5 1/2 in
  • Weight
    12 lbs

Details

  • Bearing Number
    UG328L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FCU328 Flange Blocks Ball Bearings - FCU328
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    11870 lbf
  • Expansion Capability
    3/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Round
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327734916
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6200 rpm
  • Maximum Speed
    6200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11870 lbs
  • Radial Static Load Capacity
    7110 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Self Aligning
    Yes
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    7110 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327734916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)