Specifications
Dimensions
- Bore Diameter1-15/16 in
- Bore Length2.0270 in, 51.48 mm
- Hole Diameter1.1300 in, 28.70 mm
- Housing Dimensions2.1900 in, 55.62 mm
- Housing Width2.1880 in
- Inner Ring Width2.0270 in, 51.48 mm
- Insert Outer Diameter2.4690 in, 62.71 mm
- Length Through Bore2.0270 in, 51.48 mm
- Outside Diameter2.4690 in, 62.71 mm
- Overall Height4.6250 in
- Overall Length5.8750 in
- Overall Width2.0312 in
- Shaft Diameter1.9375 in, 49.21 mm
- Size Code2-115
- Slot Spacing4.6250 in
- Slot Width0.6880 in, 17.47 mm
- Tap Thread Size1/8 NPT
- Weight6.05 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing SeriesST
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Country of OriginUSA
- Duty TypeStandard
- Dynamic Load Capacity35092.01 N, 7889 lbf
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Grease TypeLithium Complex NLGI 2 Grease
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberST-31C
- Manufacturer Product Page
- Manufacturer Upc Number662461024126
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm3550 rpm
- Maximum Speed3550 rpm
- Maximum Temperature104.4 °C, 220 °F
- Mounting TypeWide-Slot Take-up
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Radial Static Load Capacity23201.91 N, 5216 lbf
- RelubricatableTrue
- Replacement Bearing3-114
- Retainer TypeLand Riding Retainer
- Seal TypeContact Seal
- Sealing TypeSingle Lip Contact Seal
- Self AligningTrue
- SeriesST
- Shaft AttachmentSet Screw
- Static Load Capacity23201.91 N, 5216 lbf
- Type Of BearingBall Bearing
- Unit TypeSide Mount
- UPC_NO662461024126
- Vibration Frequency Roller Spin0.0445 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)