Motion
FCU334

LINK-BELT
FCU334

Ball Bearing Cartridge - 2-1/8 in Bore , 9 in OD, 2-9/32 in Housing Width, Cast Iron, Set Screw
MI ITEM #00565818
MFR #FCU334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU334

Ball Bearing Cartridge - 2-1/8 in Bore , 9 in OD, 2-9/32 in Housing Width, Cast Iron, Set Screw
MI ITEM #00565818
MFR #FCU334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Housing Width  
    2-9/32 in
  • Inner Ring Width  
    3-1/16 in
  • Outside Diameter  
    9.0000 in
  • Overall Height
    3.0600 in
  • Overall Length
    9.0000 in
  • Overall Width
    9.0000 in
  • Weight
    19.00 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG334L
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327709556
  • Max Rpm
    4950 rpm
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662327709556

Overview

Mfr description
FCU334 CARTRIDGE FC-U334

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought