Overview
Mfr description
ST-34C TAKEUP BRG
- Without Seal Flinger
- GoldPlex-HP Grease
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Slot Spacing
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Duty TypeStandard Duty
- Seal TypeContact Seal
- Finish Coatinguncoated
- Operating Temperature Range250°
- Overall Length6.7500 in
- Overall Height5.7500 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Width2.2500 in
- SeriesST
- Replacement Bearing2-22C
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberST-34C
- CAD Drawing
- Manufacturer Upc Number662461024157
- Weight9.8 lbs
- Radial Dynamic Load Capacity5782 lbf
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data