Motion
FCU344

LINK-BELT
FCU344

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00565828
MFR #FCU344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCU344

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
Mi Item #00565828
MFR #FCU344

Mfr description
FCU344 FLANG BLK FC-U344
  • 2 3/4" Mounted Ball Bearing, Heavy Duty, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.0000 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-3/4 in
  • Bore Length
    3-13/16 in
  • Housing Width
    3/4 in
  • Length Through Bore
    1-7/8 in
  • Overall Length Diameter  
    10.3750 in
  • Pilot Diameter
    7 3/4 in
  • Weight
    32.5 lbs

Details

  • Bearing Number
    UG344L
  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Duty Type
    Heavy Duty
  • Expansion Capability
    7/32 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Exxon Ronex MP Std
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3950 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    23420 lbs
  • Radial Static Load Capacity
    15300 lbs
  • Retainer Material
    NYLON
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Series
    FCU
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Ball
  • UPC_NO
    662327735210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)