Motion
ST-43C
Ball Bearing Take-Up Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00565835
MFR #ST-43C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
MI ITEM #00565835
MFR #ST-43C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Overall Height
    6.5625 in
  • Overall Length
    8.8125 in
  • Overall Width
    3.3750 in
  • Slot Spacing  
    5.9375 in
  • Weight
    19 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    ST-43C
  • Manufacturer Upc Number
    662461024218
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    2-211C
  • Seal Type
    Contact Seal
  • Series
    ST
  • Unit Type
    Side Mount

Overview

Mfr description
ST-43C TAKEUP BRG
  • Without Seal Flinger
  • GoldPlex-HP Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought