Motion
FCEU323

LINK-BELT
FCEU323

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #00565858
MFR #FCEU323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU323

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, N Double Lip Seal, H Labyrinth Seal Seal
MI ITEM #00565858
MFR #FCEU323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    2-3/32 in
  • Housing Width
    7/16 in
  • Length Through Bore
    1 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    6.3750 in
  • Overall Height  
    2.1000 in
  • Overall Length
    6.3800 in
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    6.3800 in
  • Pilot Diameter
    4 1/2 in
  • Weight
    6.5 lbs

Details

  • Bearing Number
    UG323L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FCEU323 Flange Blocks Ball Bearings - FCEU323
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    7490 lbf
  • Expansion Capability
    1/4 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327816407
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7550 rpm
  • Maximum Speed
    7550 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7490 lbs
  • Radial Static Load Capacity
    4290 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    H Labyrinth Seal, N Double Lip Seal
  • Self Aligning
    Yes
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    4290 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327816407

Overview

Mfr description
FCEU323 FLANG BLK FCE-U323
  • 1 7/16" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought