Motion
ST-8
Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00565862
MFR #ST-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1/2 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00565862
MFR #ST-8

Mfr description
ST-8 TAKEUP BRG
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Overall Width
    1.3750 in
  • Slot Spacing  
    3.0000 in
  • Weight
    2.1 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-8
  • Manufacturer Upc Number
    662461006030
  • Operating Temperature Range
    250°
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13971 lbf
  • Replacement Bearing
    2-08
  • Seal Type
    Standard Felt Seal
  • Series
    ST
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)