Motion
ST-10
Ball Bearing Take-Up Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar, Standard
MI ITEM #00565866
MFR #ST-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 5/8 in Bore, Cast Iron Housing, Set Screw Collar, Standard
MI ITEM #00565866
MFR #ST-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Housing Width
    1.3750 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Overall Width
    1.2188 in
  • Slot Spacing  
    3.5000 in
  • Weight
    2.1 lbs

Details

  • CAD Drawing
  • Duty Type
    Standard
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461006054
  • Max Rpm
    7300 rpm
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2611 lbf
  • Replacement Bearing
    2-010
  • Seal Type
    Felt Labyrinth Seal
  • Series
    ST
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Overview

Mfr description
ST-10 TAKEUP BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought