Motion
FCEU332 2 FLG CART BALL BRG

LINK-BELT
FCEU332 2 FLG CART BALL BRG

Ball Bearing Cartridge - 2 in Bore , 9 in OD, 2-9/32 in Housing Width, Cast Iron, Set Screw
Mi Item #00565869
MFR #FCEU332 2 FLG CART BALL BRG
Price$4,936.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU332 2 FLG CART BALL BRG

Ball Bearing Cartridge - 2 in Bore , 9 in OD, 2-9/32 in Housing Width, Cast Iron, Set Screw
Mi Item #00565869
MFR #FCEU332 2 FLG CART BALL BRG

Mfr description
FCEU332 CARTRIDGE FCE-U332
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,936.98/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Housing Width  
    2-9/32 in
  • Inner Ring Width  
    3-1/16 in
  • Outside Diameter  
    9.0000 in
  • Overall Height
    3.0600 in
  • Overall Length
    9.0000 in
  • Overall Width
    9.0000 in
  • Weight
    19.44 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG332L
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327708726
  • Max Rpm
    4950 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    12400 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    300
  • UPC_NO
    662327708726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)