Motion
FCEU334 2 1/8 FLG CART BALL BRG

LINK-BELT
FCEU334 2 1/8 FLG CART BALL BRG

2 1/8" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
Mi Item #00565871
MFR #FCEU334 2 1/8 FLG CART BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU334 2 1/8 FLG CART BALL BRG

2 1/8" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
Mi Item #00565871
MFR #FCEU334 2 1/8 FLG CART BALL BRG

Mfr description
FCEU334 CARTRIDGE FCE-U334
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Outside Diameter  
    3.9380 in
  • Overall Height
    3.0600 in
  • Overall Length
    9.0000 in
  • Overall Width
    9.0000 in
  • Weight
    19.50 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3356C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG334L
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327708733
  • Max Rpm
    4950 rpm
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    16070 lbs
  • Radial Static Load Capacity
    10000 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)