Motion
FCEU336 2 1/4 FLG CART BALL BRG

LINK-BELT
FCEU336 2 1/4 FLG CART BALL BRG

2 1/4" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
Mi Item #00565875
MFR #FCEU336 2 1/4 FLG CART BALL BRG
Price$2,713.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU336 2 1/4 FLG CART BALL BRG

2 1/4" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
Mi Item #00565875
MFR #FCEU336 2 1/4 FLG CART BALL BRG

Mfr description
FCEU336 FLANG BLK FCE-U336
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,713.11/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Outside Diameter  
    4.1700 in
  • Overall Height
    3.3200 in
  • Overall Length
    9.5000 in
  • Overall Width
    9.5000 in
  • Weight
    23.00 lbs

Details

  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • End Type
    U3396C
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Insert
    UG336L
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327708276
  • Max Rpm
    4450 rpm
  • Radial Dynamic Load Capacity
    18390 lbs
  • Radial Static Load Capacity
    11700 lbs
  • Seal Type
    Clearance Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)