Motion
FCEU355 3 7/16 FLG CART BALL BRG

LINK-BELT
FCEU355 3 7/16 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, Clearance/Non-Contact Seal
Mi Item #00565885
MFR #FCEU355 3 7/16 FLG CART BALL BRG
Price$6,060.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCEU355 3 7/16 FLG CART BALL BRG

Flange-Mount Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Heavy Duty, Clearance/Non-Contact Seal
Mi Item #00565885
MFR #FCEU355 3 7/16 FLG CART BALL BRG

Mfr description
FCEU355 FLANG BLK FCE-U355
  • 3 7/16" Mounted Ball Bearing, Heavy Duty Expansion Unit, Cast Iron 4-Bolt Round Piloted Flange Cartridge Block, Setscrew Locking, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,060.89/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    11.7500 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3 7/16 in
  • Bore Length
    4-15/16 in
  • Housing Width
    7/8 in
  • Length Through Bore
    2-13/32 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    12.8750 in
  • Overall Height  
    4.9400 in
  • Overall Length
    12.8800 in
  • Overall Length Diameter  
    12.8750 in
  • Overall Width
    12.8800 in
  • Pilot Diameter
    9 7/8 in
  • Weight
    66 lbs

Details

  • Bearing Number
    UG355L
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Country of Origin
    Mexico
  • Description
    Link-Belt FCEU355 Flange Blocks Ball Bearings - FCEU355
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    35070 lbf
  • Expansion Capability
    13/32 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Grease Type
    Exxon Ronex MP Std
  • Harmonization Code
    8483204040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662327883447
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3100 rpm
  • Maximum Speed
    3100 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    35070 lbs
  • Radial Static Load Capacity
    24100 lbs
  • Relubricatable
    Yes
  • Retainer Material
    NYLON
  • Retainer Type
    Ball Riding Retainer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    300
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    24100 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662327883447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)