Motion
RTU 3/4
Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #00565906
MFR #RTU 3/4
Price$304.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 3/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, 0.5310 in, 13.49 mm Slot
MI ITEM #00565906
MFR #RTU 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$304.84/each

Specifications

Dimensions

  • Body Width
    1.6260 in, 41.29 mm
  • Bore Diameter  
    3/4 in
  • Housing Dimensions
    1.6260 in, 41.29 mm
  • Housing Width
    1.6260 in, 41.29 mm
  • Inner Ring Width
    1.0470 in, 26.60 mm
  • Overall Height
    3.6250 in
  • Overall Length
    4.5940 in, 116.70 mm
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Slot Spacing  
    3.0000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Weight
    3.18 lbs

Details

  • Compatible Frame Number
    T-18832
  • Dynamic Load Capacity
    14200 N, 3190 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    RTU 3/4
  • Manufacturer Upc Number
    087796056800
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    14200 N, 3190 lbf
  • Radial Static Load Capacity
    6500 N, 1460 lbf
  • Replacement Bearing
    G1012KRRB
  • Seal Type
    Contact with Flinger
  • Sealing Type
    Shroud Seal
  • Series
    RTU
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    6500 N, 1460 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    087796056800

Overview

Mfr description
RTU 3/4 TAKE-UP BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text