Specifications
Dimensions
- Bore Diameter1 in
- Housing Width1.5000 in
- Overall Height3.5000 in
- Overall Length4.0930 in
- Overall Width1.3750 in
- Slot Spacing3.0000 in
- Weight2.14 lbs, 2.3
Details
- CAD Drawing
- Compatible Frame Number3SF23, 6SF23, 9SF23, 12SF23
- Duty TypeNormal
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberVTWE-216
- Manufacturer Product Page
- Manufacturer Upc Number662289528103
- Max Rpm5,500 rpm
- Operating Temperature-20 to 200 °F
- Operating Temperature Range-20 to +200 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity2801 lbf
- Replacement BearingVS-216
- Seal TypeSingle Lip Contact with Flinger
- SeriesVTWE-200
- Type Of BearingBall Bearing
- Unit TypeSide Mount
Overview
Mfr description
VTWE 216 TAKE-UP BRG
- Powder coat epoxy cast iron housing Eccentric locking designed for locking in direction of rotation Single lip contact seal and flinger