Motion
VTWE-219

BROWNING
VTWE-219

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00565966
MFR #VTWE-219
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-219

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00565966
MFR #VTWE-219

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VTWE 219 TAKE-UP BRG
  • Powder coat epoxy cast iron housing Eccentric locking designed for locking in direction of rotation Single lip contact seal and flinger

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    9SF39, 12SF39, 18SF39
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Duty Type
    Normal
  • Seal Type
    Single Lip Contact with Flinger
  • Finish Coating
    Gray
  • Operating Temperature Range
    -20 to +200 °F
  • Overall Length
    4.6250 in
  • Housing Width
    1.7500 in
  • Overall Height
    4.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.5000 in
  • Series
    VTWE-200
  • Replacement Bearing
    VS-219
  • Type Of Bearing
    Ball Bearing
  • Operating Temperature
    -20 to 200 °F
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4,500 rpm
  • Manufacturer Catalog Number
    VTWE-219
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    662289528127
  • Weight
    2.8 lbs
  • Radial Dynamic Load Capacity
    4381 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text