Motion
ST-31
Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard, 0.6880 in, 17.47 mm Slot
MI ITEM #00565974
MFR #ST-31
Price$435.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-up Unit - Side Mount, 1-15/16 in Bore, Cast Iron Housing, Set Screw Collar, Standard, 0.6880 in, 17.47 mm Slot
MI ITEM #00565974
MFR #ST-31

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$435.30/each

Specifications

Dimensions

  • Body Width
    2.1900 in, 55.62 mm
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.0270 in, 51.48 mm
  • Hole Diameter
    1.1300 in, 28.70 mm
  • Housing Dimensions
    2.1900 in, 55.62 mm
  • Housing Width
    2.1880 in
  • Inner Ring Width
    2.0270 in, 51.48 mm
  • Insert Outer Diameter
    2.4690 in, 62.71 mm
  • Length Through Bore
    2.0270 in, 51.48 mm
  • Outside Diameter
    2.4690 in, 62.71 mm
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Overall Width
    2.0312 in
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    2-115
  • Slot Spacing  
    4.6250 in
  • Slot Width  
    0.6880 in, 17.47 mm
  • Take Up Frame Size
    ST-31
  • Tap Thread Size
    1/8 NPT
  • Weight
    6 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    ST
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Country of Origin
    USA
  • Duty Type
    Standard
  • Dynamic Load Capacity
    35092.01 N, 7889 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST-31
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461006276
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    3550 rpm
  • Maximum Speed
    3550 rpm
  • Maximum Temperature
    104.4 °C, 220 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    23201.91 N, 5216 lbf
  • Relubricatable
    True
  • Replacement Bearing
    3-114
  • Retainer Type
    Land Riding Retainer
  • Seal Material
    Felt
  • Seal Type
    Felt Labyrinth Seal
  • Sealing Type
    Felt Labyrinth Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    ST
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23201.2 N, 5216 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662461006276
  • Vibration Frequency Roller Spin
    0.0445 Hz

Overview

Mfr description
ST-31 TAKEUP BRG
  • Powder coated epoxy cast iron housing with extended inner ring bearings Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought