Motion
VTWE-220

BROWNING
VTWE-220

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00565980
MFR #VTWE-220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VTWE-220

Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Eccentric Collar Collar, Normal
MI ITEM #00565980
MFR #VTWE-220

Mfr description
VTWE 220 TAKE-UP BRG
  • Powder coat epoxy cast iron housing Eccentric locking designed for locking in direction of rotation Single lip contact seal and flinger
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.7500 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.6875 in
  • Slot Spacing  
    3.5000 in
  • Weight
    3.58 lbs, 4.14

Details

  • CAD Drawing
  • Compatible Frame Number
    9SF39, 12SF39, 18SF39
  • Duty Type
    Normal
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VTWE-220
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289528141
  • Max Rpm
    4,000 rpm
  • Operating Temperature
    -20 to 200 °F
  • Operating Temperature Range
    -20 to +200 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Replacement Bearing
    VE-220
  • Seal Type
    Single Lip Contact with Flinger
  • Series
    VTWE-200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)