Motion
ST1.1/4
Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00565986
MFR #ST1.1/4
Price$253.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Standard Duty
Mi Item #00565986
MFR #ST1.1/4

Mfr description
ST 1-1/4 TAKEUP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.4370 in
  • Overall Height
    3.9960 in
  • Overall Length
    4.8820 in
  • Slot Spacing  
    3.5040 in
  • Weight
    1.6 lbs

Details

  • Bearing Material
    Steel
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST1.1/4
  • Manufacturer Upc Number
    747023033614
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -20 to 110 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5780 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Nitrile
  • Series
    ST
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)